Inc VAT (20%)
Handy receiver for indoor and outdoor use for ranges of up to 200m (150m Green) in combination with GRL 400 H and GRL 300 HV Professional Rotation Lasers Visual and audible alignment of the laser beam plane.
• Top-mounted magnets for better fixing.
• Two measuring accuracy settings.
• Three levels of speaker volume.
• Universal bracket for mounting on measuring rods.
• Magnets for ceiling applications Robust rubber-coated housing.
• Automatic shutdown after 5-8 minutes.
• Dust and splash protection (IP65)
• Power supply: 1 x 9V 6LR61 Battery.
• Length: 145mm.
• Width: 75mm.
• Height: 30mm
• Appropriate for: BL 200 GC, GRL 300 HV, GRL 400 H Professional
Battery Type:
1 x 9V 6LR61
Ingress Protection Rating (IP Rating):
IP65
Type:
Laser Receiver
Number of Lasers:
0
Weight Including Batteries:
0.25 kg
Accuracy:
± 1.00mm/m - Fine,± 3.00mm/m - Rough