1. Tools & Machining/
  2. Machining/
  3. Chucks, Collets & Toolposts/
  4. Lathe Chucks
3-Jaw Cast Iron Chuck Front Mount

3-Jaw Cast Iron Chuck Front Mount


12 Variants From
£173.99

Inc VAT (20%)

See 12 Product Variants
£173.99

Description

Universal. Scrolls are forged, balanced and hardened. Thread flanks are ground on both sides. All models have grease nipples for
easy lubrication and are supplied with two sets of solid jaws - internal and external stepped.

Cast Iron 3 Jaw Plain Back Chuck
DIN 6350 (form A).
Three jaw plain back with adaptor recess.
Model 003-204
Rear mounting.
Model 003-274
Front mounting.

See full description

Feature Attributes

Mount:

Front

Standards Met:

DIN 6350 (form A)

Product Type:

Scroll Lathe Chuck

Jaw:

3