0
1
2
3

3-Jaw Cast Iron Chuck Rear Mount


Select
£189.99 Inc VAT (20%)
Up to 8.5% off


See all variants from £189.99

Description

Universal. Scrolls are forged, balanced and hardened. Thread flanks are ground on both sides. All models have grease nipples for easy lubrication and are supplied with two sets of solid jaws - internal and external stepped.

Cast Iron 3 Jaw Plain Back Chuck
DIN 6350 (form A).
Three jaw plain back
with adaptor recess.
Model 003-204
Rear mounting.
Model 003-274
Front mounting.

Feature Attributes

Standards Met:
DIN 6350 (form A)
Product Type:
Scroll Lathe Chuck
Mount:
Rear
Jaw:
3
Material:
Cast Iron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome