4-Jaw Plain Back Lathe Chuck


Select
£369.99 Inc VAT (20%)
Up to 9.5% off


See all variants from £369.99

Description

Cast Iron 4 Jaw Plain Back Chuck: Model 004-304
Plain back with adaptor recess. Front mounted. Independently adjustable jaws. This allows firm gripping of irregular shaped work and the four jaws allow a square component to be perfectly centred to the chuck while achieving maximum gripping force. The chuck bodies are made of steel (sizes 85 - 160mm) or high quality cast iron (sizes 200 - 800mm). The jaws are made of high quality carbon steel and hardened. Thrust bearings and operating screws are made of case hardened steel. Supplied with reversible solid jaws, internal and external stepped. With ­T-Slots. DIN 6351.

Feature Attributes

Jaw:
4
Standards Met:
DIN 6351
MFR Part No.:
4304
Product Type:
Lathe Chuck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome