B Series - Large 3 Jaw Power Chucks


£5,399.99 Inc VAT (20%)

See all variants from £5,399.99

Description

Kitagawa chucks are manufactured from high grade alloy steel. Three jaw wedge style power chucks deliver up to 20% more speed, gripping force and bore size when compared to conventional chucks. These larger style chucks provide the higher grip forces required for doing large work. B series chucks are supplied with a blank drawnut as standard with a set of T-nuts.

Features & Benefit
• Compatible with large, readily available, range of jaws
• Allows for holding of larger components
• Upto 20% more speed and grip force than conventional chuck

Feature Attributes

Product Range:
B Series
Jaw Stroke Diameter:
10.6 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome