BL200 Series - 3 Jaw Long Stroke Power Chuck


Select
£5,299.99 Inc VAT (20%)
Up to 3% off


See all variants from £5,299.99

Description

Kitagawa chucks are manufactured from high grade alloy steel. The BL Series chucks have been designed with a lever style mechanism rather than the standard wedge to allow for increased jaw stroke. The increased jaw stroke allows for larger diameters to pass by the jaws then holding on a smaller diameter. This works well for products with stepped diameters or large flanges. BL200 series chucks are supplied with a blank drawnut as standard with a set of T-nuts

Features & Benefit
• Lever style mechanism allows for increased jaw stroke
• Compatible with large, readily available, range of jaws
• Increased jaw stroke allow for flanged workpeices to be loaded past the jaws

Feature Attributes

Product Range:
BL200 Series

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome