0
1

No.1 - Butt Welded Tools -Light Turning & Facing - R/H


Select
Select
£23.49 Inc VAT (20%)
Up to 28.5% off


See all variants from £23.49

Description

Manufactured from top quality sintered steels. For use on a wide range of applications from roughing to finishing. Manufactured to BS1296:Part 3:1978.

Light Turning & Facing
Right Hand

Feature Attributes

Trail Angle:
15 °
Side Clearance Angle:
6 °
Tool Type:
Light Turning & Facing
Material Grade:
HSS
Tip Material:
HSS
Standards Met:
BS 1296 Part 3: 1978
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome