0
1

No.1 - Butt Welded Tools - Light Turning & Facing


£27.99 Inc VAT (20%)

See 2 Product Variants
£27.99

Description

Manufactured from top quality sintered steels. For use on a wide range of applications from roughing to finishing. Manufactured to BS1296:Part 3:1978.

Light Turning & Facing
Left Hand

Feature Attributes

Tool Type:
Light Turning & Facing
Tip Material:
HSS
Top Rake Angle:
14 °
Front Clearance Angle:
6 °
Material Grade:
HSS
Tool Number:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome