0
1

No.13 - Butt Welded Tools - External Screw Cutting - R/H


Select
£24.99 Inc VAT (20%)


See all variants from £24.99

Description

Manufactured from top quality sintered steels. For use on a wide range of applications from roughing to finishing. Manufactured to BS1296:Part 3:1978.

External Screw Cutting
Right Hand

See full description

Feature Attributes

Front Clearance Angle:
12 °
Standards Met:
BS 1296 Part 3: 1978
Side Clearance Angle:
60 °
Trail Angle:
60 °
Approach Angle:
30 °
Material Grade:
HSS
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome