0
1

No.25 - Butt Welded Tools - Right Angle Recessing


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

Manufactured from top quality sintered steels. For use on a wide range of applications from roughing to finishing. Manufactured to BS 1296 : Part 3 : 1978.

Right Angle Recessing

Feature Attributes

Side Clearance Angle:
3 °
Tip Material:
HSS
Standards Met:
BS 1296 Part 3: 1978
Approach Angle:
0 °
Tool Type:
Right Angle Recessing
Material Grade:
HSS
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome