0
1

No.47 - Butt Welded Tools - Hardened Tool Blanks


£25.99 Inc VAT (20%)

See 2 Product Variants
£25.99

Description

Manufactured from top quality sintered steels. For use on a wide range of applications from roughing to finishing. Manufactured to BS1296:Part 3:1978.

Hardened Tool Blanks

Feature Attributes

Approach Angle:
90 °
Cutting Direction:
Neutral
Material Grade:
HSS
Tool Type:
Hardened Tool Blank
Standards Met:
BS 1296 Part 3: 1978
Front Clearance Angle:
6 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome