1. Tools & Machining/
  2. Hand Tools/
  3. Clamps/
  4. Light & General Duty G-Clamps
All-Steel Screw Clamp With Folding Handle GZ
Hover to enlarge the image

All-Steel Screw Clamp With Folding Handle GZ


See all variants from
£64.99

Inc VAT (20%)

Up to 7% off
See all variants from £64.99

Description

90° swiveled in a flash for more flexibility BESSEY is expanding its extensive range of all-steel screw clamps with an exciting alternative. The new clamp with swivel handle is particularly impres-sive due to its ergonomic handling and rapid power build-up. Some people might think: The range of high-quality all-steel screw clamps made by BESSEY is already extensive – so why bring another version onto the market? Quite simply because the new GZ with swivel handle is in keeping with BESSEY's philosophy: To develop clamping tools that clearly differ from the competition through application benefits. Powerful, fast and comfortable For example, the new all-steel screw clamp has a special 2-component plastic handle that offers further benefits in addition to ergonomic comfort. It can be swiveled by 90°, which provides additional leverage when tightening – and therefore less effort for the user. In addition, the handle can be turned 360° when swiveled. This means that the user does not get stuck to the rail during the clamping process, as is the case with other competitor models. In addition, clamping forces of up to 5,000 N can be achieved much faster. The well thought-out BESSEY innovation is also an advantage when the clamping process is tight. This is because the disturbing handle can be simply swiveled away in places that are difficult to access. In proven BESSEY all-steel quality The other components of the new GZ version also stand out with the usual high BESSEY quality: Original BESSEY all-steel screw clamps offer high stability and flexibility at low weight. The fixed clamp forged from a single piece with moulded pressure plate is tempered and galvanised. This allows the special resilient property of the all-steel screw clamp to be achieved. The benefits: For one, this allows the pressure to be perfectly matched to the requirements of the workpiece. On the other hand, all-steel screw clamps are less sensitive to vibrations, because they can be partially absorbed. The clamps therefore do not need to be retight-ened so quickly. As with all other original BESSEY all-steel screw clamps, the pressure plate can be changed without tools.

See full description

Feature Attributes

Product Type:

All-steel Screw Clamp

Body Finish/Coating:

Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome