Clamp Maxipress-M - Protected Screw Thread


£22.99 Inc VAT (20%)
Up to 6.5% off

See 5 Product Variants
£22.99

Description

The PIHER CLAMP MAXIPRESS-M with a Protected screw thread is a reliable and versatile clamping tool designed for various woodworking, metalworking, and DIY projects. This clamp offers precise and powerful clamping capabilities in a convenient form factor, a versatile tool that meets the needs of craftsmen and hobbyists alike.
Protected Screw Thread: The clamp is equipped with a protected screw thread mechanism, which helps safeguard the threading from dust, debris, and other contaminants. This ensures smooth and consistent operation, even in challenging work environments.
Sturdy Construction: Constructed from high-quality materials, including a robust metal frame and components, this clamp is built to withstand heavy use and provide long-lasting performance.
Compact Size: This clamp is suitable for clamping smaller workpieces and projects, making it ideal for hobbyists, DIY enthusiasts, and professionals working on intricate tasks.
Adjustable Design: The clamp features an adjustable mechanism that allows for easy customization of clamping pressure and jaw opening width, enabling users to accommodate various workpiece sizes and project requirements.
Quick-Release Mechanism: Equipped with a quick-release mechanism, this clamp enables fast and effortless operation, allowing users to adjust and release the clamping pressure with minimal effort.
Versatile Application: Suitable for a wide range of applications, including woodworking, metalworking, model making, and more.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome