1. Tools & Machining/
  2. Hand Tools/
  3. Clamps/
  4. Light & General Duty G-Clamps
Fitters Clamp Sl
Hover to enlarge the image

Fitters Clamp Sl


Select
See all variants from
£109.99

Inc VAT (20%)

See all variants from £109.99

Description

• Clamping force up to 8,500 N at tightening torque of 25 Nm • 20 % more clamping force per spindle rotation with optimised rail profile • Maximum safety due to the better linear transfer of force of the sliding arm • Long life due to heat-resistant pressure plate with sintered steel insert, which can be tilted up to 35° High stability, The optimised profile guarantees high clamping force build-up in the shortest time, while maintaining maximum stability and safety. The fixed bracket and pressure plate are manufactured in a single piece, and tempered, so are able to bear heavy loads and are resistant to torsion. Forged sliding arm, The sliding arm has a shape that allows for more efficient transfer of force. As a result of its more linear transfer of force, the U-shaped sliding arm offers maximum security with the heaviest of loads. You can rely on that. Special tilting pressure plate, The heat-resistant pressure plate is replaceable and can be tilted up to 35° so it can even clamp on angled or sloping surfaces. It has an extremely long service-life due to the oil-soaked sintered steel insert's excellent sliding and emergency running properties. Tempered spindle, The tempered spindle is particularly sturdy and wear-resistant. This considerably increases its durability.

Feature Attributes

Product Type:

Fitters' Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome