Membrane Air Dryer MS6-Ldm1-1/2-P20 Reduced Pressure Dew-Point, with Metal Bowl, Direction of Flow: From Left to Right Size=6, Series=MS, Assembly Position=Vertical +/- 5┬░, Design Structure=Membrane Dryer, Operating Pressure=3 - 12, 5 bar, Festo