DC40RA XGT Two Port Fast Charger


£139.99 Inc VAT (20%)

See 2 Product Variants
£139.99

Description

The Makita DC40RA XGT® Two Port Charger is able to charge two XGT Li-ion batteries at a time, as fast as the DC40RA charges one battery. Use the ADP10 interchangeable adaptor to charge LXT Li-ion batteries. Equipped with two cooling fans: one for the battery and the other for the charging circuit; enabling it to perform consecutive fast charging of batteries. It has an improved charging indicator status, raised and enlarged for clearer indication. You can also select the full charge melody notification sound. The XGT 40Vmax range is equipped with special electronics providing digital communication between tool, battery and charger. This allows the charger to provide the optimal charge to the battery depending on the status of the battery, whilst the tool can respond to the status of the battery by optimising performance to the battery level. Specifications: Battery Range: 40V.Battery Type: Li-ion.Average Charging Time: 2.0Ah 22min., 2.5Ah 28min., 4.0Ah 45 min., 5.0Ah 50min.Power Supply Cord: 2m.Dimensions (L x W x H): 176 x 353 x 100mm.Weight: 2.0kg.

Feature Attributes

Type:
XGT Li-ion
Battery Voltage:
40 V
Battery Amperage:
2.0-5.0 A·h
Charger Type:
XGT Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome