Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Tool Accessories
Lithium Ion (Li-Ion) Chargers
GBA 12V Professional Battery 12V 6.0Ah Li-ion - BSH600A00X7H
By Bosch
Order Code:
ZT4037620S
£83.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
83.99
https://www.zoro.co.uk/shop/tools-and-machining/lithium-ion-li-ion-chargers/gba-12v-professional-battery-12v-6-0ah-li-ion-bsh600a00x7h/p/ZT4037620S
Add to quotation
View all Lithium Ion (Li-Ion) Chargers
Description
1 x Bosch GBA 12V Professional Li-ion Battery 6.0Ah.
Specifications
Specifications for GBA 12V Professional Battery 12V 6.0Ah Li-ion - BSH600A00X7H
Type
Li-ion
Output Voltage
12V
Amperage
6A·h
Battery Voltage
12V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome