M18 Multibay Chargers


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

The M18™ Multibay charger is ideal for users of Milwaukee's M18™ battery-powered tools. Capable of charging up to six batteries sequentially, it reduces downtime and ensures continuous productivity.

Features and Benefits
• Charge up to six batteries sequentially to ensure continuous productivity without downtime
• Select which battery bay charges first with bypass mode: Customise the charging sequence to suit your workflow, optimising efficiency
• Integrated hang holes for vertical mounting saves valuable workspace
• Compact size for easy transport
• Convenient carrying handle allows for effortless transport of your charger from one location to another, reducing strain and making it easy to move between work areas

Typical Applications
• Widely used on construction sites to keep tools powered all day
• Ideal for remote job sites to stay productive when without access to power outlets
• Saves space in workshops and garages and keeps tools ready for use

Feature Attributes

Compatible Battery Type:
Lithium-ion
Number of Battery Ports:
6
Supply Voltage:
18 V
Product Type:
Multibay Charger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome