Features: Head Chrome Vanadium Hardened to HRC43-50 Body Steel Hardened to HRC45-52 Nickle finish Ribbed handles for better grip while wearing gloves Supplied in canvas pouch for storage Specification: 1 x 6.5" Long Nose - 165mm 1 x 7" Curved Jaw - 185mm 1 x 10" Curved Jaw - 225mm