Features: Black oxide finish Supplied in a handy canvas tool pouch Specification: 1 x 5” Curved Jaw Locking Pliers - 125mm approx 1 x 6.5" Long Nose Locking Pliers - 160mm approx 1 x 7” Curved Jaw Locking Pliers - 175mm approx 1 x 10” Straight Jaw Locking Pliers - 250mm approx