Features: Soft Grip handles for added comfort Made from Chrome Vanadium Steel Adjustable thumb screw and quick release Heat treated serrated jaws for extra grip Ideal for high torque applications Locking jaws make them suitable for holding small items Supplied in a handy canvas tool roll Specification: 1 x 5" Curved Jaw 1 x 7" Curved Jaw 1 x 10" Curved Jaw 1 x 6 1/2" Straight Long Nose