Curved Jaw Locking Pliers with Wire Cutter


£14.39 Inc VAT (20%)
Up to 3% off

See 4 Product Variants
£14.39

Description

These IRWIN® Vise-Grip® WRC Curved Jaw Locking Pliers are ideal for a variety of applications and material shapes. They are made from high-grade heat-treated alloy steel for maximum toughness and durabililty. The hardened teeth are designed to grip from any angle, and the curved jaw shape is better for fitting around curved work shapes. The pliers classic trigger release provides maximum locking force. The hex key adjusting screw tightens to adjust pressure and draw materials together and also provides a controlled release. The in-built wire cutter will cut screws and bolts of up to 1/4 inch (6mm) diameter in progressive bites.

Feature Attributes

Type:
Curved Jaw
Plier Type:
Curved Jaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome