Long Jaw Locking Grip Wrenches


£4.49 Inc VAT (20%)
Up to 10% off

See 2 Product Variants
£4.49

Description

These high strength long jaw grip wrenches are comprised of a body manufactured from rolled chrome vanadium steel with serrated drop forged hardened long steel jaws for a positive high strength grip every time. Each product is coated with a corrosion resistant bright nickel finish and the jaw opening and clamping pressure can be adjusted as required turning the knurled head screw adjuster. Each wrench is fitted with a wire spring to ensure efficient jaw opening. The locking mechanism holds the wrench in place once adjusted, leaving both hands free.

Features and Benefits
• Manufactured from rolled chrome vanadium steel for durability and resilience
• Robust serrated drop forged and hardened steel jaws for maximum gripping power
• Finished with a corrosion resistant bright nickel finish for bolstered protection against wear and tear
• Both jaw opening and clamping pressure can be adjusted via the knurled head screw adjuster to suit your specific application
• Locking mechanism holds the wrench in place leaving both hands free
• Available in two sizes to suit your needs

Typical Applications
• DIY
• Automotive
• Engineering
• Construction

Feature Attributes

Jaw Style:
Long Nose
Handle Type:
Ergonomic
Finish/Coating:
Nickel
Material:
Chrome Vanadium Stee
Insulated:
No
Number of Pieces:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome