A110 HSS S/S L/Sjobber Drills


Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

Series A110 HSS Straight Shank Long Series Drills - Metric

General-purpose high speed steel long series drills for drilling holes up to 6 x diameter. Point angle: 118°.
Size Range: 0.5 - 22.0mm
Manufactured to DIN 340.

Feature Attributes

Flute Type:
Spiral
Web Thickness:
Standard
Material:
High Speed Steel
Series:
A110
Cutting Direction:
Right Hnd
Number of Pieces:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome