0
1
2

A110 HSS Straight Shank Long Series Drill - Imperial


£3.59 Inc VAT (20%)

See 5 Product Variants
£3.59

Description

Series A110 HSS Straight Shank Long Series Drills
Inch
General-purpose high speed steel long series drills for drilling holes up to 6 x diameter. Point angle: 118°.
Size Range: 1/32" - 1"
Manufactured to DIN 340.

Feature Attributes

Point Angle:
118 °
Web Thickness:
Standard
Coolant Delivery:
External
Material:
High Speed Steel
Cutting Direction:
Right Hand
Standards Met:
DIN 340
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome