A977 HSS-E - Extra long length PFX drill with straight shank (Metric)


£21.99 Inc VAT (20%)
Up to 5.5% off

See all variants from £21.99

Description

Extra long length PFX drill with straight shank

Feature Attributes

Material:
HSS-E
Finish:
Bright
Unit of Measurement:
Metric
Shank Type:
Cylindrical shank
Applications:
P - Steel and cast steel
Cutting Direction:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome