Series 317 HSS-Co Straight Shank Long Series Drills - Inch


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Series 317 HSS-Co Straight Shank Long Series Drills
Inch
High heat resistance with wide chip space for use with drill bushings. For drilling alloyed and unalloyed steels and castings with a tensile strength over 800N/mm2. Type N. Manufactured to DIN340.

For all dimensional specifications please refer to our catalogue.

See full description

Feature Attributes

Coolant Delivery:
External
Finish/Coating:
Steam Tempered
Shank Diameter Tolerance:
h8
Standards Met:
DIN 340
Material:
Cobalt High Speed Steel
Point Type:
Thinned Point
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome