Series 535 HSSHigh Helix (Parabolic Flute) Straight Shank Long Series Drill - Metric


Select
£12.29 Inc VAT (20%)


See all variants from £12.29

Description

Series 535 HSS High Helix (Parabolic Flute) Straight Shank Long Series Drill
Metric
A robust drill for drilling deeper holes in difficult conditions when swarf congestion prevents an adequate flow of coolant from reaching the drill point. For use in steel and cast iron having a hardness of up to 1000N/mm2. Manufactured to DIN 340.

Feature Attributes

Number of Flutes:
2
Helix Type:
High Helix
Finish/Coating:
Bright
Flute Type:
Parabolic
Point Type:
Thinned Point
Flute Construction:
Ground Flute
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome