Series 618 HSS-CoHigh Helix (Parabolic Flute) Straight Shank Extra Length Drills - Metric


Select
£25.99 Inc VAT (20%)


See all variants from £25.99

Description

High heat resistant drill with wide chip space for very deep holes in difficult conditions, such as when swarf congestion hinders the flow of coolant to the drill point or when tool overheating arises from other causes. For use in steels and cast steels of high tensile strength (not suitable for lubrication holes in crankshafts).

Features
• Manufactured to DIN 1869
• Shank tolerance h8
• 130° Point angle
• Web thinning >2.70
• 15xD
• Straight shank , Extra length
• Increased wear resistance
• Sizes 3.00mm to 10.00mm

Feature Attributes

Material:
Cobalt High Speed Steel
Flute Type:
Parabolic
Web Thickness:
Form A
Point Type:
Thinned Point
Number of Flutes:
2
Standards Met:
DIN 1869
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome