Series 667 HSS Straight Shank Long SeriesDrills - TiN Coated - Metric


£13.99 Inc VAT (20%)

See 10 Product Variants
£13.99

Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Metric
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN 340.

Feature Attributes

Standards Met:
DIN 340
Series:
667
Coolant Delivery:
External
Helix Type:
Normal Helix
Flute Type:
Spiral
Material:
High Speed Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome