Series 668 HSS High Helix (Parabolic Flute) Straight Shank Long Series Drill -TiN Coated - Metric


£19.99 Inc VAT (20%)

See 4 Product Variants
£19.99

Description

Series 668 HSS High Helix (Parabolic Flute) Straight Shank Long Series Drill
TiN Coated - Metric

Feature Attributes

Helix Type:
High Helix
Coolant Delivery:
External
Point Angle:
130 °
Series:
668
Standards Met:
DIN 340
Web Thickness:
Form A
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome