Series E100 HSS Straight Shank Extra Length Drills - Inch


£2.54 Inc VAT (20%)
Up to 31.5% off

See all variants from £2.54

Description

Series E100 HSS Straight Shank Extra Length Drills - Inch
For steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite.
Point angle: 118°. Helix angle: normal.
Web thickness: standard.
Relief angle: 10°-20°.
Tolerance of diameter: h8.
Tolerance of shank: f11. To BS 328 : Part 1 : 1986.

Feature Attributes

Helix Angle:
30 °
Shank Diameter Tolerance:
f11
Point Angle:
118 °
Material:
High Speed Steel
Number of Flutes:
2
Web Thickness:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome