Series E100 HSS Straight Shank Extra Length Drills - Metric


£2.49 Inc VAT (20%)
Up to 25% off

See 67 Product Variants
£2.49

Description

Series E100 HSS Straight Shank Extra Length Drills
Metric
General-purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Point angle: 118°, helix angle: normal, web thickness: standard, relief angle: 10° - 20°, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328 : Part 1 : 1986.

Feature Attributes

Shank Diameter Tolerance:
f11
Material:
High Speed Steel
Helix Type:
Normal Helix
Coolant Delivery:
External
Flute Type:
Spiral
Series:
E100
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome