Series L100 HSS Straight Shank Long Series Drills - Metric


Select
£0.69 Inc VAT (20%)
Up to 15% off


See all variants from £0.69

Description

Series L100 HSS straight shank long series drills are excellent general purpose drills which are designed to drill steels with tensile strength up to 1,000N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite.

Features and Benefits
• Manufactured from HSS for improved toughness
• Black oxide coating for greater heat and wear resistance
• Ideal for general purpose drilling

Typical Applications
• Drilling
• Steels
• Grey cast iron
• Malleable cast iron
• Nickel brass
• Graphite

Standards
• Manufactured to BS 328; Part 1: 1986, DIN 340 RN, ISO 494.

See full description

Feature Attributes

Number of Flutes:
1
Material:
High Speed Steel
Shank Diameter Tolerance:
F11
Helix Type:
Normal Helix
Series:
L100
Flute Construction:
Ground Flute
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome