CC Fibreglass Long Tape


£29.99 Inc VAT (20%)

See 4 Product Variants
£29.99

Description

The Hultafors CC Fibreglass Long Tape has a unique one-hand grip which allows for optimal handling. Its yellow fibreglass blade is resistant to corrosion and can withstand contact with moisture and the majority of solvents. Strong, flexible and can be bent without any problem. The tapes have a solid high-impact case made from ABS plastic with a unique loop, a mouthpiece with anti-wear and a hole hanger for working at heights. Type approved as per EU Class II. Available with metric only or metric and imperial graduations.

Feature Attributes

Blade Width:
13 mm
Blade Material:
Fibreglass
Case Type:
Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome