CC Steel Long Tape


£24.99 Inc VAT (20%)
Up to 5% off

See all variants from £24.99

Description

The Hultafors CC Steel Long Tape has a unique one-hand grip which allows for optimal handling. Its white steel blade has been graduated using highly accurate inkjet printing and is protected by a matt polyester lacquer which also helps to reduce glare. It is resistant to corrosion and can withstand contact with moisture and the majority of solvents. The steel tape can withstand gentle bending, but should not be folded. The tapes have a solid high-impact case made from ABS plastic with a unique loop, a mouthpiece with anti-wear and a hole hanger for working at heights. A rewind mechanism with 3-1 gear ratio allows for faster rewind speeds. Type approved as per EU Class I. Available with metric only or metric and imperial graduations.

Feature Attributes

Type:
Closed Case
Case Type:
Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome