Closed Case Fibreglass Long Tape


Select
Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

The Stanley Closed Case Fibreglass Long Tape has a 13mm wide corrosion resistant, UV protected, non-conductive fibreglass blade. The blade is white and has a washable PVC coating to increase life. The high impact ABS closed case is able to withstand severe work conditions and the case is perforated to allow the tape to be cleaned. Available with metric only or both metric and imperial measurements.

Feature Attributes

Blade Material:
Fibreglass
Blade Width:
13 mm
Type:
Closed Case
Case Type:
Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome