FatMax Closed Case Steel Long Tape


£42.99 Inc VAT (20%)

See 2 Product Variants
£42.99

Description

The Stanley FatMax® Closed Case Long Tape has a 10mm wide stainless steel blade that resists rusting. Its closed case design helps to protect the blade and internal workings and has a non-slip rubber grip. The 3:1 gear ratio provides 3x faster rewind and a steel roller cage protects the case from being cut by the blade during retraction. There is also a corrosion resistant Tru-zero folding end hook for accurate measurements. Available with metric only or both metric and imperial measurements.

Feature Attributes

Blade Width:
10 mm
Blade Material:
Steel
Type:
Closed Case
Case Type:
Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome