Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Long Tapes
Fibreglass Long Tapes (Width 13mm) - Metric Only
By Hultafors
Reset
Clear All
Length
Select
See all variants from
£29.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£29.99
Description
Description unavailable
Feature Attributes
Blade Width:
13 mm
Type:
Closed Case
Tape Type:
Metric
Blade Material:
Fibreglass
Case Type:
Closed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome