LTS Open Reel Fibreglass Tape


£39.99 Inc VAT (20%)

See 2 Product Variants
£39.99

Description

The Bahco LTS Open Reel Fibreglass Tape has a nylon coated fibreglass blade that shows both metric and imperial graduations. The blade can withstand a pulling force of around 500kg. Debris can be easily washed from the blade.

Feature Attributes

Blade Material:
Fibreglass
Blade Width:
13 mm
Type:
Open Frame
Tape Type:
Metric/Imperial
Case Type:
Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome