Open Frame Geared Tape


Select
Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

The R.S.T. Open Frame Geared Tape with a white, heavy-duty fibreglass blade which is corrosion resistant and hard-wearing. This tape has an easy grip winding handle with a 3:1 rewind ratio return. This tape has a colourful design making it easy to recognise. The claw at the end of the blade is ideal for wedging into material to keep the end secure, enabling you to read an accurate measurement. Available with metric only or metric and imperial measurements.

Feature Attributes

Blade Width:
13 mm
Case Type:
Open
Blade Material:
Fibreglass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome