Open Long Tape


£21.99 Inc VAT (20%)
Up to 3% off

See 2 Product Variants
£21.99

Description

The Roughneck® Open Long Tape features double-injected ABS housing with tough TPR casing to provide outstanding protection and durability. Wide, easy to read, fibreglass blade with a blade guard coating for protection. Geared mechanism with 3:1 retrieve ratio for fast and smooth blade retraction. Turning up to 1.3m in just 1 rotation, reducing time and effort. Innovative handle drive release mechanism prevents handle rotation when drawing tape. Unique, ergonomic one-hand grip vastly improves handling and comfort. Accuracy: EC Class II.

Feature Attributes

Blade Width:
15 mm
Blade Material:
Fibreglass
Type:
Open Frame
Tape Type:
Metric/Imperial
Case Type:
Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome