Open Reel Fibreglass Tape


£23.99 Inc VAT (20%)

See 2 Product Variants
£23.99

Description

The Stanley Open Reel Fibreglass Tape has a 13mm wide, durable fibreglass blade with easy to read markings in both metric and imperial graduations. The blade is non-corrosive, printed on both sides for easier reading and resists fading. Its high-visibility yellow ABS case makes it easy to find on the job site and there is a bi-material grip for comfort. The folding rewind crank with rotating fingertip knob makes blade rewind smoother and easier.

Feature Attributes

Blade Width:
13 mm
Blade Material:
Fibreglass
Type:
Open Frame
Tape Type:
Metric/Imperial
Case Type:
Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome