Ranger Tape


Select
£36.99 Inc VAT (20%)


See all variants from £36.99

Description

The Hultafors Ranger Tape is a heavy-duty, open frame surveyor's tape with a spade handle grip, which is ultrasonically welded for added strength. It has a PVC overcoated, fibreglass blade that is electronically non-conductive when dry, corrosion-resistant and resistant to breakage. Features both metric and imperial measurements. The twin mouth rollers, low friction centre bearing, long winding lever and easy-grip winding handle, all ensure that a smooth and effective rewind is achieved. Its long winding lever and easy grip knob make rewinding easier and faster. There is also a corrosion-resistant end-piece. Made in Britain.

Feature Attributes

Blade Width:
13 mm
Blade Material:
Fibreglass
Type:
Open Frame
Tape Type:
Metric/Imperial
Case Type:
Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome