Unigrip Fibreglass Tape


£18.99 Inc VAT (20%)

See 3 Product Variants
£18.99

Description

The Komelon Unigrip Fibreglass Tape has a heavy-duty ABS open frame with a built-in wire guard for added protection. The 3x high speed gear mechanism and dual rollers, guide the blade and prevent twisting. It has a double coated fibreglass blade with metric measurements on the front and imperial measurements on the back. It also features a true zero claw end hook. Accuracy: Class II

Feature Attributes

Blade Width:
13 mm
Blade Material:
Fibreglass
Type:
Open Frame
Tape Type:
Metric/Imperial
Case Type:
Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome