Unigrip Long Steel Tape


Select
£46.99 Inc VAT (20%)


See all variants from £46.99

Description

The Komelon Unigrip Long Steel Tape has a heavy-duty ABS open frame with a built-in wire guard for added protection. The 3x high speed gear mechanism and dual rollers, guide the blade and prevent twisting. It has a Dura NY nylon coated steel blade, with metric measurements on the front and imperial measurements on the back. The coating helps it to last up to 15x longer than standard tapes. It also features a true zero claw end hook. Accuracy: Class II

Feature Attributes

Blade Material:
Steel
Blade Width:
13 mm
Tape Type:
Metric/Imperial
Type:
Open Frame
Case Type:
Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome