Toolmaker's Vices


Select
£91.99 Inc VAT (20%)


See all variants from £91.99

Description

Manufactured from high carbon steel, precision ground on all faces. Phosphor bronze bush, 90° vee on clamping jaws.

Standard Precision Toolmaker’s Vices
Squareness and parallelism to within 0.005mm.

See full description

Feature Attributes

Mounting Type:
Bolt/Clamp
Overall Material:
Carbon Steel
Jaw Material:
Alloy Steel
Base Type:
Fixed
Special Features:
Precision Vice
Vice Type:
Precision Vice