Installation Kit Hmixf-Rp/Fb for Multi-Axis Modular Systems From the Handling and Assembly Technology Range. Assembly Position=Any, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=330 G, Materials Note=Free of Copper and Ptfe, Material Adapter= (* Steel, * Galvanised) , Festo