Mounting Bracket Hmvw-Dl63-2 Assembly Position=Any, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=5700 G, Materials Note= (* Free of Copper and Ptfe, * Conforms to Rohs) , Material Adapter= (* Wrought Aluminium Alloy, * Anodised) , Festo