Mounting Kit Darq-K-V-F10S27-F05S14-R13 Based On The standard= (* En 15081, * Iso 5211) , Container Size=1, Design Structure= (* Female Square And Male Square, * Mounting Kit) , Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=1935 G, Festo